Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-2RQ784

  • Zoro # G4709485


product price:  $41.89
/ea

Key Features

Actuator Type - Snap Action Switch
Panel Mount, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2RQ784
Zoro #
G4709485
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.00"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.7"
Length
2.0"
Height
1.0"
Mounting Hole Diameter
1/8 in
Body Height
1 in
Body Width
1.94 in
Overall Depth
0.7 in
Body Depth
0.7 in
Overall Width
1.94 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Panel Mount, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Housing Material
General Purpose Phenolic
Electrical Connection - Snap Action Switch
Screw
Watertight - Snap Action Switch
No
Contact Form
1NO/1NC
Series
BZ
Operating Force
9 to 13 oz
Current Rating
15a
Standards
CE, CSA, ENEC, UKCA, UL Listed
Operating Temp. Range
-67 Degrees to 185 Degrees F
Type of Actuator
Panel Mount Plunger
Release Force
4 ozf
Terminal Type
Screw
Differential Travel
0.0004 to 0.0020 in
Max. Pretravel
0.015 in
Voltage Rating
250VAC
Over Travel
0.14 in
AC Contact Rating
15 A @ 125 to 480 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Overtravel
0.14 in
Electrical Connection
Screw
Pretravel
0.015 in
Operating Temperature - Maximum
185 Degrees F
Actuator Style
Plunger
Differential Travel - Maximum
0.002 in
Operating Force - Maximum
13 ozf
Differential Travel - Minimum
0.0004 in
Center Mounting Hole Distance
1 in
Operating Force - Minimum
9 ozf
Operating Temperature - Minimum
-67 Degrees F
Body Material
Phenolic

Description

Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.