Honeywell Uvex

Safety Glasses, Gray Mirror Anti-Scratch


product price: $4.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Variety of Lens Tints
  • Frame Color Gray | Clear | Amber
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color Variety of Lens Tints
Frame Color Gray | Clear | Amber
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series A700
UV Protection 99.9%
Standards ANSI Z87.1-2010, CSA Z94.3
Photochromatic Lens No
X-Ray Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable No
Includes Brow Lining No
Includes Eye Socket Lining No
Arm Color Gray
Frame Type Frameless
Includes Anti-Static Lens Coating No
Includes Padded Nose Piece No
Application General Purpose
Frame Style 3/4 Frame
Includes Padded Arms Yes
Includes Scratch-Resistant Lens Coating Yes
Arm Tip Type 1-Piece
Includes Anti-Fog Lens Coating No
Includes No Lens Coatings No
Dielectric Protection Yes
Ultra-Violet Scale Protection Designation U6

Description

Safety Glasses, Series A700, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.