Shop HOSPITALITY RATTAN PATIO

Fiji 5-Piece Seating Set with Cushion

  • Mfr # 901-1347-ATQ-5PS-GL/SU-756

  • Zoro # G315497899


product price:  $6,529.00
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder-coated aluminum woven with large profile synthetic fiber
Overall Size
Sofa: 86"L x 36"W x 26"H | Loveseat: 62"L x 36" W x 26"H | Lounge chair: 38"L x 36" W x 26"H | Coffee Table: 46"L x 25" W x 20"H | End Table: 22"L x 22"W x 22"H
Finish
Large Profile Dark Brown
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
901-1347-ATQ-5PS-GL/SU-756
Zoro #
G315497899
UPC #
193574186734
Country of Origin
Indonesia

Dimensions

Overall Size
Sofa: 86"L x 36"W x 26"H | Loveseat: 62"L x 36" W x 26"H | Lounge chair: 38"L x 36" W x 26"H | Coffee Table: 46"L x 25" W x 20"H | End Table: 22"L x 22"W x 22"H

Details

Material
Powder-coated aluminum woven with large profile synthetic fiber
Finish
Large Profile Dark Brown
Outdoor Fabric Option
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
Yes
Fabric
Canvas Aruba
Assembly Required
No

Description

The Fiji collection brings the feel of the islands right to your patio, backyard, or poolside area. This collection is an exquisite addition to any outdoor area. The Fiji 5-Piece Seating Set has been crafted with a unique commercial quality thick weave pattern over an aluminum frame, providing years of hassle-free maintenance. This set contains 1 sofa, 1 loveseat, 1 lounge chair, 1 coffee table with glass, and 1 end table with glass. Comfortable cushions are included in a 100% polyester fabric or upgrade to any of our Sunbrella options to give this set your unique personal touch.


  • UV & Weather Resistant
  • Sleek Contemporary Design
  • Commercial Quality
  • Tempered Glass included
  • Removable cushions
  • Set Includes: (1) Sofa, (2) Lounge chairs, (1) Coffee Table, and (1) End Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.