Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 7, D, PR

  • Mfr # 84012 7 D
  • Zoro # G324176303

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Midsole Material
EVA
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
84012
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 7 D
Zoro #
G324176303
UPC #
843671154180
Country of Origin
China
Midsole Material
EVA
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
84012
Color
Brown
Gender
Men's
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Insole Material
Non-Woven Fabric, Polyurethane
Shank Material
Fiberglass
Chemical-Resisting Sole
No
Waterproof
Yes
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Closure
Side Zipper
Construction
Cemented
Insole Technology
Dual Density, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Wet
0.81
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Item
High-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Oil-Resisting Sole
Yes
Footwear Style
High-Cut Work Boot
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Wire Color
Brown

Dimensions

Width
D
Size
7
Overall Height
8 in

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.