Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 10.5, EE, PR

  • Mfr # 50165 10.5 2E
  • Zoro # G724175982

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Gender
Men's
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 10.5 2E
Zoro #
G724175982
UPC #
843671159758
Country of Origin
China
Item
Hiker Boot
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Gender
Men's
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Footwear Style
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Shank Material
Fiberglass
Style Number
50165
Chemical-Resisting Sole
No
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Waterproof
Yes
Construction
Cemented
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Wet
0.81
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Midsole Material
EVA
Toe Cap Material
Carbon Fiber
Color
Black
Upper Material
Fabric
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.95
Wire Color
Black

Dimensions

Overall Height
6 in
Size
10 1/2
Width
EE

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.