Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 20, EEEE, PR

  • Mfr # 50165 20 4E
  • Zoro # G924175966

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.81
Overall Height
6 in
Heel Definition
Flat Heel
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 20 4E
Zoro #
G924175966
UPC #
843671160075
Country of Origin
China
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.81
Heel Definition
Flat Heel
Insulated
No
Style Number
50165
Shank Material
Fiberglass
Footwear Style
Hiker Boot
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Insole Material
Non-Woven Fabric, Polyurethane
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
Item
Hiker Boot
Color
Black
Slip-Resistance Value - SATRA Heel - Dry
0.95
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Construction
Cemented
Midsole Material
EVA
Gender
Men's
Toe Cap Material
Carbon Fiber
Waterproof
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Upper Material
Fabric
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wire Color
Black

Dimensions

Overall Height
6 in
Size
20
Width
EEEE

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 20, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.