Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 15, EE, PR

  • Mfr # 50165 15 2E
  • Zoro # G624176089

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Insole Technology
Dual Density, Fast Rebound, Removable Insole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 15 2E
Zoro #
G624176089
UPC #
843671159826
Country of Origin
China
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Item
Hiker Boot
Color
Black
Oil-Resisting Sole
Yes
Upper Material
Fabric
Footwear Style
Hiker Boot
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.95
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Style Number
50165
Waterproof
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Insulated
No
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.81
Construction
Cemented
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Wire Color
Black

Dimensions

Overall Height
6 in
Size
15
Width
EE

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.