Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 16, EE, PR

  • Mfr # 50165 16 2E
  • Zoro # G324176310

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
EE
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Outsole Material
Rubber
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 16 2E
Zoro #
G324176310
UPC #
843671159833
Country of Origin
China
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Outsole Material
Rubber
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
Footwear Style
Hiker Boot
Item
Hiker Boot
Color
Black
Upper Material
Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Metal Chip-Resisting Sole
Yes
Gender
Men's
Insulated
No
Style Number
50165
Insole Material
Non-Woven Fabric, Polyurethane
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.81
Puncture-Resistant Sole
No
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Wire Color
Black

Dimensions

Width
EE
Overall Height
6 in
Size
16

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.