Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 7, EEEE, PR

  • Mfr # 50165 7 4E
  • Zoro # G724176651

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
6 in
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
Yes
Footwear Style
Hiker Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 7 4E
Zoro #
G724176651
UPC #
843671159888
Country of Origin
China
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Item
Hiker Boot
Waterproof
Yes
Footwear Style
Hiker Boot
Gender
Men's
Style Number
50165
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
572 Degrees F
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Upper Material
Fabric
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Color
Black
Insole Material
Non-Woven Fabric, Polyurethane
Shank Material
Fiberglass
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insulated
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Wire Color
Black

Dimensions

Overall Height
6 in
Size
7
Width
EEEE

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.