
Waste Container, Not Rated
Mfr # CE254A
Zoro # G1143920
product price:Â $24.65
/eaKey Features
Market Indicator Cartridge No.
504A
Printer Series
LaserJet
Printer Model
LaserJet CM3530, LaserJet CP3525
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CE254A
Zoro #
G1143920
UPC #
-
Country of Origin
United States
Details
Market Indicator Cartridge No.
504A
Printer Series
LaserJet
Printer Model
LaserJet CM3530, LaserJet CP3525
Ink/Toner Color
Black
Cartridge Condition
New
Item
Waste Container
Printer Brand
HP
Max. Page Yield
36,000
For Use With
HP Color LaserJet CM3530 MFP Series, CP3525 Series
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Supply Type
Toner Collection Unit
Compatible Printer Model Number
LaserJet CM3530, LaserJet CP3525
Product Type
Waste Container
Compatible Printer Series
LaserJet
Compatible Printer Brand
HP
Page Yield - Total
36,000
Market Indicator Cartridge Number
504A
Compatibility
HP Color LaserJet Printers:CP3525, CP3525dn, CP3525n, CP3525x
Print Technology
Laser
Description
Market Indicator Cartridge No. 504A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet CM3530, LaserJet CP3525, Max. Page Yield 36,000, Color Not Applicable, Cartridge Condition New, Waste Container, For Use With HP Color LaserJet CM3530 MFP Series, CP3525 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.