Hubbell

15A Duplex Receptacle 125VAC 5-15R BK


product price: $17.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Dimensions 3.28 in x 1.33 in x 1.05 in
Display Size Standard Sized Product
Length 3.28 in
Wire Size #14 AWG to #10 AWG
Height 1.05 in
Width 1.33 in
Mount Hole Center-to-Center Height 3.3 in
Face Plate Height 2.7 in
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG
Overall Depth 1.1 in
Face Plate Width 1.3 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Surge Suppression No
Tamper Resistant No
Number of Gangs 1
Sub-Category Duplex Receptacles
HP 1/2 hp
Outlet Type Duplex
Phase Single Phase
Description Grounding
Power Indicator No
Voltage 125VAC
Number of Poles 2
Item Traditional Duplex
Mounting Type Flush
Wiring Method - Plugs and Receptacles Back and Side
Amps 15
Weather Resistant No
Color Black
Material Nylon
Number of Wires 3
Weather Resistant - Plugs and Receptacles No
Amps - Plugs and Receptacles 15
Color - Plugs and Receptacles Black
Wiring Method Back, Side
Corrosion Resistant No
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
NEMA Configuration 5-15
Mounting Hardware Material Screw Mounting
Weight 0.25 lb
Current Rating 15 A
Carton Quantity 10
Maximum Horsepower 0.5
Connectivity Back and Side Wired
Amperage 15 A
Dielectric Strength Withstands 2,000V minimum
Nema Rating 5-15R
UPC 783585000000
Application Extra Heavy Duty Compact
Number Of Poles 2-Pole
Voltage Rating 125 V
Environmental Rating Indoor Dry Unless Protected By Additional Means
Brand Hubbell Wiring Device-Kellems
Wattage 1875 W
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires 3-Wire
Type Duplex
Minimum Operating Temperature -40 Degrees F
Mount Type Flush
Number of Poles & Wires 2 Pole / 3 Wire
AFCI No
Surge Protection No
Wire Connection Type Screw Terminals
Grounding Grounded
Includes Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Horsepower Rating 1/2 hp
UL 94 Flammability Rating V-0
Cover Type No Cover
For Location Indoor
Includes Mounting Hardware Yes
Additional Electrical Protection Standard Protection
Polarized Yes
Connection Orientation Straight
Shrouded No
Market Industrial
NEMA Enclosure Rating 1
Receptacle Type Duplex
Housing Material Nylon
GFCI No
Wire Connection Types Screw Terminals
Maximum Operating Temperature 167 Degrees F
Key Resistance Properties Standard Resistance
Flange Type Non-Flanged
Grade Federal Specification
Housing Color Black
NEMA Receptacle Configuration 5-15R
Contact Material Brass
Horsepower 0.5
Flammability Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA.
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Dielectric Voltage Withstands 2,000V minimum.
Mounting Strap Material .050" (1.3) Brass
Standard NEMA
Face Shape Traditional
Power Contacts Material .037" (.9) Phosphor Bronze
Receptacle Grade Compact Spec Grade
Receptacle Style Duplex
Terminal Screw Material #8-32 Brass /Ni plated for neutral
Base Material Reinforced PET
Face Style Finder Groove
Certification -UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Other Available Colors Brown, Almond, Black, Gray, Ivory, Red, White
Terminal Accommodation #14-#10 AWG copper stranded or solid conductor only.
Mounting Screw Material Steel-Zinc Plated
NEMA No. 5-15R
Operating Temperatures Maximum continuous 75°C, minimum -40°C (w/o impact).
Poles and Wires 2 Pole, 3-Wire Grounding
Rating 15A, 125V
Auto Ground Clip Material Stainless Steel
Terminal Identification Terminals identified in accordance with UL498 (Brass, White, Green).
Ground Screw Material #8-32 Brass, Multiple Drive (Green)
Top Material Nylon
Current Interrupting Certified for current interrupting at full rated current.
Material - Mounting Hardware Screw Mounting
Voltage Rating Description 125 V
OEM Brand Name Hubbell Wiring Device-Kellems
Horsepower - Maximum 0.5
Amperage Rating 15 A
Current / Amperage Rating 15 A
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Item Type Traditional Duplex
Industry Standard(s) Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions Indoor Dry Unless Protected By Additional Means

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.