Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C371
Zoro # G4703492
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 2-1/4"
Product Information
- Brand Zoro Select
- MFR # 24C371
- Zoro # G4703492
- UPC # 190735432174
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.83" |
Length | 2-1/4" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 2.25 in |
Strip Length | 13/16 in |
For Stud Size | 1/2 in |
Hole Size | 0.53 in |
Tongue Length | 1.25 in |
Barrel Inside Diameter | 0.44 in |
Barrel Outside Diameter | 0.57 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
For Wire Size | 2/0 AWG |
Tongue Width | 0.83 in |
Overall Length | 2.25 in |
Overall Width | 0.83 in |
Barrel Size | Short |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Bushing Anti-Short Indr 7/16In (75402)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- Zoro Select Lugs & Split Bolts