Hubbell

4 Wire Industrial Angle Straight Blade Plug 250VAC 20A


product price: $70.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 250V AC
  • NEMA Plug Configuration - Plugs and Receptacles 15-20P
See all product information

Product Information

Dimensions

Cord Size 0.390 in to 0.775 in
For Minimum Cable Diameter 0.39 in
For Maximum Cable Diameter 0.775 in

Details

Item - Plugs and Receptacles Angle Straight Blade Plug
Item Angle Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 250V AC
NEMA Plug Configuration - Plugs and Receptacles 15-20P
Number of Wires 4
Phase - Plugs and Receptacles 3
Antimicrobial No
Color Black/White
Number of Poles 3
Grade Industrial
Voltage 250VAC
Amps 20
Corrosion Resistant Yes
Color - Plugs and Receptacles Black/White
Special Features Corrosion resistant
Standards CSA Certified, UL Listed
Phase Three
NEMA Configuration 15-20
IP Rating IP20
Material Nylon
HP 3.0
NEMA Rating 15-20P
Connection Orientation Angled
Insulation Material Nylon
Horsepower Rating 3 hp
Housing Material Nylon
Number of Blades 4
Wire Connection Type Screw Terminals
Polarized Yes
NEMA Plug Configuration 15-20P
Current Rating 20 A
Housing Color Black, White
Market Industrial
Voltage Rating 250V AC
Grounding Grounded
Resistance Properties Corrosion Resistant
Cord Clamp Material Nylon
Retainer Material Polycarbonate
Flammability UL 94 HB or better.
Temp. Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Terminal Screw Material Brass
Ground Screw Material Plated Steel
Ground Contact Blade Material .075" Brass
Contact Blades Material .075" Brass
Blade Holder Material Nylon
Body Style Angle
Operating Temp. Maximum continuous 75°C; minimum -40°C (w/o impact)
Dielectric Strength Withstands 2,000V minimum
Weight (Lbs.) 0.35

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 20 A, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Black, White, IP Rating IP20, NEMA Plug Configuration 15-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Corrosion Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.775 in, For Minimum Cable Diameter 0.39 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.