Shop All Plug & Connector Accessories
Hubbell
Cover Assembly, Gray
Mfr # CA3430
Zoro # G1861833
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Cover Assemblies
- Material Thermoplastic
- For Use With 30A Female Watertight Pin and Sleeve Devices with Molded-In Mfr Model Number Beginning with CA
- Standards IEC
Product Information
- Brand Hubbell
- MFR # CA3430
- Zoro # G1861833
- UPC # 783585490205
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Overall Height | 3.248 in |
Overall Width | 5.048 in |
Overall Length | 5.048 in |
Display Size | Standard Sized Product |
Details
Description
Watertight Cover Assembly, Compatible Device Wire Number 3, 4, For Use With 30A Female Watertight Pin and Sleeve Devices with Molded-In Mfr Model Number Beginning with CA, IP Rating IP67, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 3.248 in, Overall Length 5.048 in, Overall Width 5.048 in, Product Type Cover Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-2 NC-st (XCSDMP791L01M12)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- BELL OUTDOOR Electrical Box Cover, Round, Blank and Flat (5374-0)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV01)
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- Hubbell Plug & Connector Accessories