Hubbell

GFCI Rceptcle, Commer., Brwn, 20A, 1 HP


product price: $30.81
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage - Plugs and Receptacles 125V AC
  • Color Brown
  • Power Indicator Yes
  • Weather Resistant Yes
  • Color - Plugs and Receptacles Brown
See all product information

Product Information

Dimensions

Face Plate Width 1.8 in
Mount Hole Center-to-Center Height 3.3 in
Face Plate Height 2.8 in

Details

Voltage - Plugs and Receptacles 125V AC
Color Brown
Power Indicator Yes
Weather Resistant Yes
Color - Plugs and Receptacles Brown
Reset Type Automatic
Mounting Type Flush
Weather Resistant - Plugs and Receptacles Yes
HP 1 hp
Standards NEC
Application Environment Commercial
Amps - Plugs and Receptacles 20 A
Mounting Type - Plugs and Receptacles Flush
Voltage 125VAC
Outlet Type Decorator
Wiring Method Back, Side
Special Features Ground Fault Indicator
Number of Wires 3
NEMA Configuration 5-20
Outlet Type - Plugs and Receptacles Decorator Duplex
Self-Testing Yes
Amps 20A
Amps - Plugs and Receptacles 20
Item GFCI Receptacle
Item - Plugs and Receptacles Receptacle
Surge Suppression No
Wiring Method - Plugs and Receptacles Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Tamper Resistant No
Number of Poles 2
Features Weather Resistant
NEMA Enclosure Rating 1
Connection Orientation Straight
Grade General Use
Wire Connection Types Screw Terminals
Surge Protection No
Resistance Properties Weather Resistant
Horsepower Rating 1 hp
AFCI No
Additional Electrical Protection GFCI
Shrouded No
Self Testing Yes
Voltage Rating 125V AC
Grounding Grounded
Flange Type Non-Flanged
NEMA Receptacle Configuration 5-20R
Cover Type No Cover
Mount Type Flush
Primary Resistance Properties Weather Resistant - Weather Resistant - 20 A
Market Commercial
Polarized Yes
Housing Color Brown
GFCI Yes
Phase Single
Key Resistance Properties Weather Resistant
Housing Material Nylon
Number of Poles & Wires 2 Pole / 3 Wire
Number of Gangs 1
Current Rating 20 A
Receptacle Type Duplex
Wire Connection Type Screw Terminals
Type Tamper-Resistant, Weather Resistant
Series Heavy Duty
Current / Amperage Rating 20 A
Voltage Rating Description 125 V
Nema Rating 5-20R
Style Assembled In USA
Industry Standard(s) Meets All NEC® Requirements
Amperage Rating 20 A

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.