Hubbell
GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP
Mfr # GFWRST15W
Zoro # G4885006
$30.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NEC
- Mounting Type Flush
- Weather Resistant - Plugs and Receptacles Yes
- Self-Testing Yes
- NEMA Configuration 5-15
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw Ivory (5624-2I)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGFTW83W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR15W)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- Hubbell GFCI Receptacles