Hubbell

IEC Pin and Sleeve Connector, 100A, 480V


product price: $819.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Zytel 801 Nylon
  • Amps - Plugs and Receptacles 100
  • Voltage - Plugs and Receptacles 277/480V AC
  • Color - Plugs and Receptacles Red
  • Number of Poles 4
See all product information

Product Information

Dimensions

Outside Diameter 5.06 in
Overall Length 13.14 in
For Maximum Cable Diameter 1.94 in
Minimum Wire Size 3 AWG
Face Diameter 4.71 in
Maximum Wire Size 1/0 AWG
For Minimum Cable Diameter 1.065 in
Display Size Standard

Details

Item - Plugs and Receptacles Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve Zytel 801 Nylon
Amps - Plugs and Receptacles 100
Voltage - Plugs and Receptacles 277/480V AC
Color - Plugs and Receptacles Red
Number of Poles 4
Number of Wires 5
Phase - Electrical 3Y
Switch Rated No
Grounding Style IEC
Features Color Coded Housings for Easy Identification, Self-Closing Gasketed Cover
Item Watertight Pin and Sleeve Connector
Amps 100
HP 30 hp
Color Red
Voltage 277/480VAC
Body Material Zytel 801 Nylon
Phase Three
Standards CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Application High Ampacity Connections
Horsepower Rating 40 hp
Voltage Rating 277/480V AC
Pin & Sleeve Standards IEC 60309
Housing Color Red
Market Industrial
Reverse Service No
Housing Material PBT
Maximum Operating Temperature 75 Degrees C
Current Rating 100 A
Housing Material Grade Zytel 801
UL 94 Flammability Rating V-0
Compatible with Series HBL Heavy Duty
Shrouded Yes
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Minimum Operating Temperature -40 Degrees C
IP Rating IP68, IP69K
Power Indicating Light No
Wire Connection Type Screw Terminals
Cap Type Spring-Loaded Cap
Housing Material Type Non-Metallic
Grounding Grounded
NEMA Enclosure Rating 4X
Connection Orientation Straight
Type Watertight Connector Body
Pin & Sleeve Standards` IEC 60309
Amperage Rating 100 A
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Style Standard Service
Item Type Standard
Series HBL Heavy Duty
OEM Brand Name Hubbell Wiring Device-Kellems
Voltage Rating Description 3 Phase Y 277/480 VAC
Conductor Range #3 AWG to #1/0 AWG
Connectivity Pressure Terminal Screws
Current / Amperage Rating 100 A
Insulation Insulated Body
Number Of Conductors 5-Wire Grounding
Nema Rating Non-NEMA
Industry Standard(s) CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Environmental Conditions Watertight
Material - Mounting Hardware Cord Mounted
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.

Description

Watertight Pin and Sleeve Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 40 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 277/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.71 in, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.