Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 125A, 415V
Mfr # HBL5100C6WP
Zoro # G0830611
product price: $648.75
/ea
Free Shipping & Returns
$648.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 125
- Voltage - Plugs and Receptacles 240/415V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Product Information
- Brand Hubbell
- MFR # HBL5100C6WP
- Zoro # G0830611
- UPC # 783585405148
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 13.14 in |
Outside Diameter | 5.06 in |
For Minimum Cable Diameter | 1.065 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 3 AWG |
For Maximum Cable Diameter | 1.94 in |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Details
Description
Watertight Pin and Sleeve Connector, Current Rating 100/125 A, Grounding Style IEC, Horsepower Rating 30 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Single, Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 200/346 to 240/415V, 220/380 to 240/415V, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1" W (SR-WG-100-5-BK)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR50VA009)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- Hubbell Pin & Sleeve Connectors