Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 20A, 480V
Mfr # HBL520C7W
Zoro # G2260194
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 277/480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Product Information
- Brand Hubbell
- MFR # HBL520C7W
- Zoro # G2260194
- UPC # 783585405308
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 8.24 in |
Outside Diameter | 3.71 in |
Face Diameter | 3.48 in |
For Minimum Cable Diameter | 0.33 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.83 in |
Display Size | Standard |
Details
Description
Watertight Pin and Sleeve Connector, Current Rating 20 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 277/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.48 in, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (XACA9414)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- Hubbell Pin & Sleeve Connectors