Shop All Pin & Sleeve Connectors
Hubbell
Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC
Mfr # VPR6465
Zoro # G3138177
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
- Amps 60 A
Product Information
- Brand Hubbell
- MFR # VPR6465
- Zoro # G3138177
- UPC # 783936834498
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
For Minimum Cable Diameter | 0.65 in |
Overall Length | 9.69 in |
For Maximum Cable Diameter | 1.5 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 6 AWG |
Outside Diameter | 4.38 in |
Details
Description
Pin and Sleeve Connector, Current Rating 60 A, Grounding Style Style 2, Housing Color Gray, Number of Poles 4, Number of Wires 3, Phase 3, Resistance Properties Corrosion Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Flip-Up and Screw-On Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.5 in, For Minimum Cable Diameter 0.65 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- Hubbell Pin & Sleeve Connectors