Hubbell
Pin and Sleeve Connector, 30A, 600VAC
Mfr # HBL430CS2W
Zoro # G0840122
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Color - Plugs and Receptacles Gray
- Number of Poles 3
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- HUBBELL 200 Amp, 3P4W Connector (HBL4200CS2W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- Hubbell Pin & Sleeve Devices