Hubbell
Paralleling Tee, Whte, 600VAC/250VDC
- Zoro #: G7086825
- Mfr #: HBL15PTW
Hover or click to zoom Tap to zoom
Key Features
- Item: Paralleling Tee
- Series: 15
- NEMA Rating: 12, 3R, 4X
- Amps AC/DC: 150AC/DC
- Terminal Connection: N/A
- Single Pole Device Style: Taper Nose
- Cable Range: N/A
- Color: White
$80.00
Subtotal: $80.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBL15PTW Specifications
- Zoro #: G7086825
- Mfr #: HBL15PTW
- UPC #: 783585458618
- Item: Paralleling Tee
- Series: 15
- NEMA Rating: 12, 3R, 4X
- Amps AC/DC: 150AC/DC
- Terminal Connection: N/A
- Single Pole Device Style: Taper Nose
- Cable Range: N/A
- Color: White
- Voltage Rating: 600V AC/250V DC
- Fits: UL1691
- Material: Thermoplastic Elastomer
- Male/Female: Female-Male-Male
- Conductor Material: Brass
- Standards: cUL, UL
- Product Type: Paralleling Tee
- Overall Width: 0.86 in
- Compatible with Series: 15
- Overall Length: 4.22 in
- Current Rating: 150 A
- Housing Material: Thermoplastic Elastomer
- NEMA Enclosure Rating: 12, 3R, 4X
- Overall Height: 2.67 in
- Gender Configuration: Male-Male-Female
- Housing Color: White
- Contact Material: Brass
- Country of Origin (subject to change): China
Description
Paralleling Tee, Contact Material Brass, Current Rating 150 A, Gender Configuration Male-Male-Female, Housing Color White, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 15, Overall Height 2.67 in, Overall Length 4.22 in, Overall Width 0.86 in
Reviews of Hubbell #HBL15PTW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Triple Connector, 600VAC/250VDC, Blk, Taper HBLF3MBK
- HUBBELL Receptacle, Wht, Female, Taper, Double Set HBLFRBW
- HUBBELL Connector, Double Set, RedFemale, 300AC/DC HBL300FR
- HUBBELL Receptacle, Brwn, Male, Double Set Screw HBLMRBBN
- HUBBELL Paralleling Tee, Blue, Taper Nose, Ser 15 HBL15PTBL
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 HBL15FBK
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- LEVITON Angled Receptcle, Blk, Female, 600Vac, 2-4/0 16R30-UE
- LEVITON Panel Rec 3R Lid 16 Ser 16S31-UW
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG GRN 535 MCM 49M53-G
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw HBLNCY
- Hubbell Single Pole Devices