Shop All Single Pole Devices
Hubbell
Single Pole Connector, Brass Wire
Mfr # HBLBW
Zoro # G3004919
product price: $0.39
/ea
Sold in multiples of 500 for $195.00
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brass Wire
- Amps AC 400 A
- Series Series 16
- Terminal Connection Single Pin
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLBW
- Zoro # G3004919
- UPC # 783585198835
- Country of Origin China
- Category Single Pole Devices
Dimensions
Display Size | Standard Sized |
Details
Item | Single Pole Connector |
Type | Brass Wire |
Amps AC | 400 A |
Series | Series 16 |
Terminal Connection | Single Pin |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Material | Brass |
Standards | UL, cUL |
Mounting | Accessory, Brass Wire |
Product Type | Brass Wire |
Current Rating | 400 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 16 |
Style | Brass Wire |
Industry Standard(s) | UL 498 And UL1691 |
Cord Type | All Portable |
Voltage Rating Description | 600V AC/DC |
Item Type | Replacement Brass Wire |
Current / Amperage Rating | 400 A |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Application | Heavy Duty Industrial |
Amperage Rating | 400 A |
Description
Single Pole Connector, Current Rating 400 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Brass Wire, Voltage Rating 250V DC, 600V AC, Material Brass, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR8G)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- HUBBELL Receptacle, Grn, Female, Taper, Double Set (HBLFRBGN)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- Hubbell Single Pole Devices