Hubbell

Watertight Straight Blade Connector, 5-15R, 15A, 125V


product price: $45.79
/ea

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
  • Voltage 125VAC
  • NEMA Plug Configuration - Plugs and Receptacles 5-15R
  • NEMA Receptacle Configuration 5-15R
See all product information

Product Information

Dimensions

Cord Size 0.300 in to 0.655 in
For Maximum Cable Diameter 0.66 in
Maximum Wire Size 12 AWG
Overall Length 4.03 in
For Minimum Cable Diameter 0.25 in
Minimum Wire Size 18 AWG
Width 1.76 in
Dimensions 4.03 in x 1.76 in x 4.03 in
Length 4.03 in
Wire Size #18 AWG to #12 AWG
Height 4.03 in
Display Size Standard

Details

Item - Plugs and Receptacles Watertight Straight Blade Connector
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
Voltage 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-15R
NEMA Receptacle Configuration 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Grade - Plugs and Receptacles General
Antimicrobial No
Item Watertight Straight Blade Connector
Power Indicator No
Corrosion Resistant No
Grade General
NEMA Configuration 5-15
Color Yellow
IP Rating IP55
Material PVC
Phase Single
Standards CSA Certified C22.2 No. 42 File 280C, NEMA WD-6, UL 498 File E1706
Amps 15
HP 1/2 hp
Maximum Operating Temperature 75 Degrees C
Shrouded Yes
Housing Material Thermoplastic Elastomer
Grounding Grounded
Resistance Properties Features Standard Resistance
Insulation Material Nylon
Minimum Operating Temperature -40 Degrees C
Wire Connection Type Screw Terminals
Horsepower Rating 1/2 hp
Market Commercial, Industrial
Contact Material Brass
Housing Color Yellow
Resistance Properties Watertight
Connection Orientation Straight
Current Rating 15 A
Power Indicating Light No
Cap Type Press-On Cap
Polarized Yes
Voltage Rating 125V AC
Temp. Rise 30°C
Dielectric Strength 2000V
Flammability UL 94 HB or Better
Retainer Material Clear Polycarbonate
Product Type Watertight Connector
Weight 0.35 lb
Operating Temp. -40 to 75°C
Conductor Range #18 AWG to #12 AWG
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Amperage Rating 15 A
Application Industrial/Commercial
Environmental Conditions Watertight
Item Type Elastogrip
Performance Electrical: Current Interrupting: Certified for current interrupting at full rated current Dielectric Voltage: Withstands 2,000V minimum Mechanical: Product Identification:Terminal Accommodation: #18-#12 AWG. Stranded copper wire only. Terminal Identification: Terminals identified in accordance with UL 498 and CSA Environmental: Flammability UL 94 HB or better IP Suitability: IP55 Operating Temperatures: Maximum continuous 75°C minimum -40°C (w/o impact)
Horsepower - Maximum 0.5
Series Elastogrip
Insulation Insulated Body
Type Connector Body
Connectivity Screw Terminals
OEM Brand Name Hubbell Wiring Device-Kellems
Voltage Rating Description 125 V
Industry Standard(s) CSA Certified to C22.2 No. 42 File 280C NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Nema Rating 5-15R
Temperature Rating Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Current / Amperage Rating 15 A
Material - Mounting Hardware Cord Mounted
Style Standard
Cord Range 0.250"-0.655" (6.4-16.6)

Description

Watertight Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type Press-On Cap, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade General, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material Thermoplastic Elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.