Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # DR20BLKTR

  • Zoro # G3095757


product price:  $11.14
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DR20BLKTR
Zoro #
G3095757
UPC #
783585144412
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
2.7 in
Mount Hole Center-to-Center Width
1.3 in
Face Plate Height
2.7 in
Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Overall Depth
1.3 in
Minimum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
C22.2, Certified to CSA, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, No. 42, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Mounting Type
Flush
Power Indicator
No
Number of Gangs
1
Material
Nylon
Surge Suppression
No
NEMA Configuration
5-20
HP
1 hp
Weather Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Corrosion Resistant
No
Sub-Category
Duplex Receptacles
Outlet Type
Decorator
Application Environment
Commercial
Outlet Type - Plugs and Receptacles
Decorator Duplex
Mounting Type - Plugs and Receptacles
Flush
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
Tamper Resistant
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Type
Duplex
GFCI
No
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Surge Protection
No
Grade
Federal Specification
Contact Material
Brass
For Location
Indoor
Housing Material
Nylon
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
1 hp
Market
Commercial, Industrial
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
AFCI
No
NEMA Enclosure Rating
1
Polarized
Yes
Shrouded
No
Cover Type
No Cover
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Horsepower
1
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Standard
NEMA
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Screw Material
Steel-Zinc Plated
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Terminal Screw Material
#8-32 Brass, Multiple Drive
Auto Ground Clip Material
Stainless Steel
Device Color
Black
Top Material
Nylon
Rating
20A, 125V
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Current Interrupting
Certified for current interrupting at full rated current
Face Shape
Decorator
Ground Screw Material
#8-32 Brass, Multiple Drive
Receptacle Grade
StyleLine Decorator Series, Specification Grade, Tamper Resistant
Face Style
Smooth Face
Base Material
Nylon
Poles and Wires
2 Pole, 3-Wire Grounding
Power Contacts Material
.030" (.8) Brass
Dielectric Voltage
Withstands 2,000V minimum
Flammability
UL 94 V2.
Mounting Strap Material
.040" (1) Steel (Galvanized)

Description

• Tamper-resistant shutter complies with national electrical code requirements
• Aesthetic Style Line® decorator design
• Smooth face
• Triple wipe contacts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.