Industrial Grade, Illuminated Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Clear Toggle

  • Mfr # HBL1223ILC

  • Zoro # G500701152


product price:  $79.65
/ea
Free Shipping & Returns

Key Features

Switch Type
Illuminated Three Way
Color
Clear
Type
Toggle
Style
Three Way
Width
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL1223ILC
Zoro #
G500701152
UPC #
783585431864
Country of Origin
China

Dimensions

Width
1.31 in
Height
1.86 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.86 in
Wire Size
#14 AWG to #10 AWG

Details

Switch Type
Illuminated Three Way
Color
Clear
Type
Toggle
Style
Three Way
Voltage
120/277V AC
Amperage
20 A
Current Rating
20 A
Application
Back and Side Wired
Number Of Poles
Single Pole
Series
Extra Heavy Duty
Temp. Rise
30°C maximum at rated current
Carton Quantity
10
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Action
SPDT
Voltage Rating
120-277 VAC
Indicator
Light On with Load Off
Connectivity
Back and Side Wired
Max. Continuous Current
20A
Terminal Accommodations
#14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Switch Grade
Industrial
Toggle Color
Clear
Temperature Rise
30°C maximum at rated current
Max. Working Voltage
277V AC
Flammability
UL 94V-2
Switch Handle Positions
2
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Nylon Wall Plate
NP1W
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Wiring Style
Back and Side Wired
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Product Type
Toggle-switches
Overload
Minimum 4.8 times rated current for 100 cycles
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Industry Standard(s)
UL Listed
Amperage Rating
20 A
Voltage Rating Description
120-277 VAC
Current / Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Illuminated Industrial Grade, Toggle Switches, General Purpose AC, ThreeWay, 20A 120/277V AC, Back and Side Wired, Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.