Zoro Homepage

GFCI Rceptcle, Commer., Red, 15A, 0.5 HP

  • Mfr # GFRWR15R

  • Zoro # G4843259


product price: $27.81
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRWR15R
Zoro #
G4843259
UPC #
883778124358
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Red
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Voltage - Plugs and Receptacles
125V AC
Self-Testing
Yes
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Amps
15A
Outlet Type
Decorator
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type - Plugs and Receptacles
Flush
Color - Plugs and Receptacles
Red
Amps - Plugs and Receptacles
15 A
HP
0.5 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant
Yes
Weather Resistant - Plugs and Receptacles
Yes
Tamper Resistant
No
Amps - Plugs and Receptacles
15
Item - Plugs and Receptacles
Receptacle
Color
Red
NEMA Configuration
5-15
Power Indicator
Yes
Voltage
125VAC
Wiring Method
Back, Side
Reset Type
Automatic
Application Environment
Commercial
Special Features
Ground Fault Indicator
AFCI
No
Mount Type
Flush
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
Number of Gangs
1
Self Testing
Yes
Surge Protection
No
Resistance Properties
Weather Resistant
Horsepower Rating
1/2 hp
Grade
General Use
Features
Weather Resistant
Contact Material
Brass
Receptacle Type
Duplex
Shrouded
No
Market
Commercial
Flange Type
Non-Flanged
Type
Tamper-Resistant, Weather Resistant
Nema Rating
5-20R
Industry Standard(s)
Meets All NEC® Requirements
Current / Amperage Rating
20 A
Voltage Rating Description
125 V
Style
Assembled In USA
Series
Heavy Duty
Amperage Rating
15 A

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.