Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Pin & Sleeve Connector, 60 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 4X

  • Mfr # HBL460C9W

  • Zoro # G2391453


product price: $575.10
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460C9W
Zoro #
G2391453
UPC #
783585404837
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.45 in
For Minimum Cable Diameter
0.50 in
Outside Diameter
4.39 in
Overall Length
10.75 in
Minimum Wire Size
8 AWG
Face Diameter
4.15 in
Maximum Wire Size
2 AWG

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
HP
5 hp
Features
Color Coded Housings for Easy Identification, Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Body Material - Pin and Sleeve
Zytel 801 Nylon
Body Material
Zytel 801 Nylon
Housing Material Grade
Zytel 801
Compatible with Series
HBL Heavy Duty
Reverse Service
No
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Housing Material
PBT
Maximum Operating Temperature
75 Degrees C
Shrouded
Yes
Power Indicating Light
No
Horsepower Rating
7 1/2 hp

Description

The HUBBELL IEC Pin and Sleeve Connector is a watertight electrical connector intended for use in industrial settings where high-capacity power connections are specified. Rated for 60A and 250V AC in three-phase systems, this connector features a rugged Zytel 801 nylon body with an insulated non-metallic housing. It supports cable diameters from 0.5 to 1.45 inches and accommodates wire sizes from 8 AWG to 2 AWG using screw terminals.


Key Features of the HUBBELL IEC Pin and Sleeve Connector:

  • Current/Voltage Rating: Rated for 60 amps at 250V AC; refer to application requirements to determine suitability.

  • Watertight Construction: IP68/IP69K rated with NEMA Type 4X enclosure.

  • Material: Body constructed from Zytel 801 nylon; housing made of PBT with V-0 flammability rating per UL94.

  • Cable Accommodation: Accepts cables between 0.5 in and 1.45 in diameter; supports wire sizes from #8 AWG up to #2 AWG.

  • Connection Orientation: Straight connection design with shrouded contacts for added protection.

  • Grounding Style: IEC grounding configuration; grounded device with four wires (three poles).

  • Cord Grip & Cover: External cord grip is included for strain relief; spring-loaded self-closing gasketed cover is present on the device.

  • Color Coding & Identification: Blue color-coded housing as part of the HBL Heavy Duty series.

  • Temperature Range: Operates within -40°C to +75°C temperature range.

  • Standards Compliance: CSA Certified LR280C, UL Classified to IEC standards (60309-1/60309-2), UL E146033 listed product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products