
IEC, RECPT, 3P4W, 30/32A 380-415V, 4X/IP69K
Mfr # HBL430R6W
Zoro # G400701757
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Voltage Rating
380/415V AC
Resistance Properties
Watertight
Wire Connection Type
Terminal Screws
NEMA Enclosure Rating
Non-NEMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL430R6W
Zoro #
G400701757
UPC #
783585574554
Country of Origin
United States
Details
Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
380/415V AC
Resistance Properties
Watertight
Wire Connection Type
Terminal Screws
NEMA Enclosure Rating
Non-NEMA
Number of Wires
4-Wire
Number of Poles
3-Pole
Housing Color
Red
Standards
CSA Certified File LR280C;UL Classified to IEC 60309-1 IEC 60309-2;UL Listed to UL1682
Phase
Multi Phase
IP Rating
IP69k
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Receptacle, 30/32A380-415V, 3-Pole 4-Wire Grounding, 4X/IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.