Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 1-1/4 In., Nylon
Mfr # P125NBK
Zoro # G5176613
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1-1/4"
- Color Black
- Insulated Yes
- Box Connection 1 1/4 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P125NBK
- Zoro # G5176613
- UPC # 783585333960
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Conduit Trade Size | 1 1/4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 1.25 |
Compatible Knockout Trade Size | 1 1/4 in |
Details
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/4 in MNPT, Nylon, Color Black, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/4 in, Connection Type Threaded, Connector Style Straight, External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NBK)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- Hubbell Wiring Device-Kellems Conduit Fittings