Zoro Homepage

Interlock, Mechanical

  • Mfr # HBL460MIF7W

  • Zoro # G0648812


product price: $2,559.60
/ea
Free Shipping & Returns

Key Features

Type
Fused, Pin and Sleeve
Voltage
480V AC
Amps
60 A
Number of Poles
3
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460MIF7W
Zoro #
G0648812
UPC #
783585406022
Country of Origin
Italy

Dimensions

Overall Height
15.36 in
Maximum Wire Size
2 AWG
Overall Width
10.18 in
Minimum Wire Size
8 AWG
Cord Size
10 to 2 AWG
Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized Product

Details

Item
Watertight Mechanical Interlock
Type
Fused, Pin and Sleeve
Voltage
480V AC
Amps
60 A
Number of Poles
3
Phase
Three
Number of Wires
4
Viewing Window
No
Material
Thermoplastic
Fused / Nonfused
Fused
Includes
4
HP
30 hp
Accepts Plug Number
5Z917
Use With
5Z917
Standards
CSA Certified, cULus
Color
Red
Horsepower Rating
30 hp
Voltage Rating
480V AC
UL 94 Flammability Rating
5VA, V-0
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
Fuse Type
Class J
Circuit Breaker
No
Resistance Properties
Watertight
Compatible Plug Manufacturer Part Number
5Z917
Includes Mounting Hardware
Yes
Grounding
Grounded
IP Rating
IP66
NEMA Enclosure Rating
Not Rated
Reverse Service
No
Housing Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees F
Current Rating
60 A
Electrical Connection Type
Pin and Sleeve
Circuit Breaker Amp Rating
60 A
Housing Color
Red
Fuse Protection
Fused
Dielectric Strength
3000V AC
Max. Voltage
600V AC
Flammability
UL 94 5VA, UL 94 V0
Screw Material
300 Stainless Steel
UV Resistance
All Materials are UV Stabilized
Gasket Material
Neoprene
NEMA Rating
4X, 12
Weight
18.55 lb
Service
Standard
Operating Temp.
-40 to 75°C
Industry Standard(s)
CSA Certified UL Listed for US and Canada
OEM Brand Name
Hubbell Wiring Device-Kellems
Connectivity
Pressure Terminal Screws
Item Type
Fused Mechanically Interlocked Single
Style
Standard Service
Wattage
28800
Material - Mounting Hardware
Screw Mounting
Application
High Ampacity Connections
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max Working Voltage - 600V AC Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP66 Suitability Environmental - Operating Temperatures - Max. Continuous +75°C Min. Continuous -40°C Environmental - UV Resistance - All materials are UV stabilized Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustment feet Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Current / Amperage Rating
60 A
Environmental Conditions
Watertight
Amperage Rating
60 A
Voltage Rating Description
3 Phase 480 VAC
Series
Fused Interlocks

Description

The HUBBELL Fused Circuit-Lock® Pin and Sleeve Mechanical Interlock is a rated IP66 and NEMA 4X/12 for use in specified electrical applications. This unit integrates a disconnect switch with a pin and sleeve receptacle in a compact, non-metallic enclosure. The interlock mechanism includes an interlock mechanism that prevents plug removal while the switch is in the ON position, reducing risks associated with live circuit disconnection. A high-visibility red handle can be locked in the OFF position for lockout/tagout procedures; enclosure door is equipped with a locking feature.


Key Features of the HUBBELL Fused Circuit-Lock® Pin and Sleeve Mechanical Interlock:

  • Amperage/Voltage: Rated for 60 A at 480V AC (3-phase), rated for operation at 60 A, 480V AC (3-phase) as specified by manufacturer

  • Fusing: Integrated Class J fuse protection

  • Circuit Protection: Fused mechanical interlock design; no circuit breaker included

  • Plug Compatibility: Accepts Hubbell plug number 5Z917; compatible with #8 AWG to #2 AWG wire sizes

  • Enclosure Rating: Watertight (IP66), NEMA 4X/12 rated thermoplastic housing constructed from thermoplastic housing rated NEMA 4X/12; see manufacturer specifications regarding material properties

  • Operating Temperature Range: -40°C to +75°C continuous operation

  • Cord Entry & Connectivity: Pressure terminal screws accommodate cord sizes from 10 to 2 AWG; grounded brass contacts features grounded brass contacts as per product design specification

  • Spring-loaded Receptacle Cover: Neoprene gasket forms a seal when cover is closed and locked (IP66 rating)

  • Mounting Hardware Included: Adjustable external feet allow flexible installation options; screw mounting hardware provided

  • Safety Mechanisms: Plug-CheckTM indicates presence of plug prior to operating switch; handle may be secured in OFF position during lockout/tagout procedures; removable door allows wiring access

  • Certifications & Standards: CSA Certified, UL Listed for US and Canada; meets UL94-5VA/V0 flammability requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products