Shop HUBBELL WIRING DEVICE-KELLEMS

Flanged Locking Inlet, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, White

  • Mfr # HBL7408C
  • Zoro # G600702561

product price: 
$
68.79
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120V AC, 208V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL7408C
Zoro #
G600702561
UPC #
783585037547
Country of Origin
United States
Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120V AC, 208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified for current interrupting at full rated current, UL
Resistance Properties
Impact Resistant, Moisture Resistant
Special Features
Molded In or Stamped On
Wiring Style
Standard
IP Rating
IP20
Flange Material
Natural White Nylon
Material
Nickel-plated Brass Round head screws
Application
Extra Heavy Duty Industrial
Lock Type
Twist-lock
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Terminal Designations
Terminals identified in accordance with UL 498
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
20 A
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body

Dimensions

Wire Size
#16 AWG - #10 AWG solid or stranded copper wire only
Width
3.06 in
Length
3.06 in
Height
2.30 in
Dimensions
3.06 in x 3.06 in x 2.30 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding,Non-NEMA, Screw Terminal, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products