Locking Connector, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Spring Clamp Terminals

  • Mfr # HBL2513ST

  • Zoro # G206170818


product price:  $74.93
/ea

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2513ST
Zoro #
G206170818
UPC #
783585719122
Country of Origin
China

Dimensions

Overall Length
2.33 in
Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Face Diameter
2.21 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
Grade
Federal Specification
IP Rating
IP20
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Maximum Operating Temperature
75 Degrees C
Contact Material
Brass
Midget Locking
No
For Location
Indoor
UL 94 Flammability Rating
HB
Horsepower Rating
2 hp
Market
Industrial
For Environment
Dry

Description

EdgeConnectTM Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high quality result.
• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Funnel shaped wire entry for ease of termination.
• Superior cord grip design protects terminations from excess strain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products