
Specification Grade Commercial Switch
Mfr # CSB220W
Zoro # G800701128
product price: $12.99
/eaKey Features
Switch Type
Double Pole
Color
White
Voltage
120/277V AC
Style
Double Pole
Type
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSB220W
Zoro #
G800701128
UPC #
783585154152
Country of Origin
China
Dimensions
Wire Size
#14 AWG to #10 AWG
Dimensions
4.18 in x 1.49 in x 1.83 in
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Double Pole, 20A 120/277V AC, Back and SideWired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.