Shop HUBBELL WIRING DEVICE-KELLEMS

Vapor Tight Fixture, 1 ft L, 150W

  • Mfr # NVX15GHGA
  • Zoro # G1657704

product price: 
$
172.80
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
Incandescent
Lamp Watts
150
Fixture Wattage
150
Voltage
125V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NVX15GHGA
Zoro #
G1657704
UPC #
783585357386
Country of Origin
United States

Dimensions

Nominal Width
4 5/8 in
Nominal Height
10 in
Nominal Length
1 ft
Overall Width
5 1/4 in
Overall Height
5 3/8 in
Overall Length
10 1/4 in
Wire Rope Length
10 1/4 in
Length
10 1/4 in

Details

Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
Incandescent
Lamp Watts
150
Fixture Wattage
150
Voltage
125V AC
Housing Material
Composite
Lamp Included
No
Suggested Lamp Item No.
1F384
Mounting
Ceiling
Description/Special Features
High Heat Resistant
Lamp Watts - Fixtures
150.0 W
Fixture Voltage
120V, 277V
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Housing Finish
Thermoplastic Polyester
Standards
UL 1571, UL 1598, UL 595
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Pendant
Housing Color
Gray
Ballast Start Type
No Ballast
For Bulb Type
Medium Base
Linkable
No
Linkable Up To
Unlinkable
Fixture Type
Pendant
Max. Fixture Wattage
150 W
Light Technology
Incandescent
Dimmable
Yes
Sensor Type
No Sensor
For Max. Bulb Wattage
150 W
Warranty
2ACC6
LED Replacement For
CFL
Fixture Ballast Type
No Ballast Required
Mounting Style
Ceiling
Bulb Included
No
Lens Shape
Pendant
Finish
Thermoplastic Polyester
Emergency Battery Backup
No
Overall Bulb Shape
A
Max. Ambient Temp.
302 Degrees F
Lumen Selectable
Not Selectable
Ambient Temperature - Maximum
302 Degrees F
Maximum Fixture Wattage
150 W
Lighting Technology
Incandescent
Ballast Type
No Ballast Required

Description

1 ft, Lens Shape Pendant, Not Applicable, Max. Fixture Wattage 150 W, Incandescent, Sensor Type No Sensor, Mounting Style Ceiling, Linkable No, For Bulb Type Medium Base, LED Replacement For CFL, Bulb Included No, Dimmable Yes, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.