Zoro Homepage

Wall Switch, 20A, Red, 1 HP, 3-Way Switch

  • Mfr # DS320R

  • Zoro # G4440007


product price: $32.47
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS320R
Zoro #
G4440007
UPC #
783585187907
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Width
1.4 in
Overall Height
1 in
Width
1.41 in
Length
3.91 in
Height
1.01 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.91 in x 1.41 in x 1.01 in

Description

Wall Switch, Color Red, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.