Shop HUBBELL WIRING
See all product information
Create Account
Heavy Duty 30A 3-Phase 480V AC Male Plug, 3-Pole 4-Wire Grounding, Watertight
- Mfr # HBL430P7W
- Zoro # G523560583
product price:
$
369.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA Standard C22.2 No.181.1, UL Classified to IEC 60309-1, UL Listed, File E146032
Length
9 in
Application
High Ampacity Connections
Material
Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL430P7W
- Zoro #
- G523560583
- UPC #
- 783585404585
- Country of Origin
- Unknown
- Item
- Locking Plugs
- Standards
- CSA Standard C22.2 No.181.1, UL Classified to IEC 60309-1, UL Listed, File E146032
- Application
- High Ampacity Connections
- Material
- Composite
Dimensions
- Length
- 9 in
Description
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL series of IEC pin and sleeve were designed for the demanding North American market. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight in disconnecting means.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.