Zoro Homepage

Durland 9 Light Chandelier in Aged Brass

  • Mfr # 7409-AGB

  • Zoro # G916223798


product price: $1,989.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Chain Length
54 in
Bulb Type
B11
Height
25 in
Includes
Fixture, Hardware
Width
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7409-AGB
Zoro #
G916223798
UPC #
806134983475
Country of Origin
Viet Nam

Dimensions

Chain Length
54 in
Height
25 in
Width
40.5 in

Details

Item
Chandelier
Bulb Type
B11
Includes
Fixture, Hardware
Number of Lights
9
Series
Durland
Fixture Wattage
10 W
Bulb Included
No
Housing Finish
Aged Brass
Material
Steel
Voltage
120V
Lamp Base
E12 Candelabra Base
Location Rating
UL Damp

Description

A vintage-inspired silhouette is elevated through thoughtful details in this transitional family. Arranged at varying heights, the overscale white linen tapered shades create a voluminous effect, like a sail billowing in the wind. Ivory trim provides subtle visual interest while remaining fresh and neutral. The frame is finished in Aged Brass with rounded right angles that keep the design feeling soft. Available as a sconce or chandelier in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.