Zoro Homepage

Hilo 20 Light Chandelier 30.75 In. Aged Brass

  • Mfr # 9131-AGB

  • Zoro # G315451051


product price: $3,858.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Length
30.75 in
Material
STEEL
Bulb Included
N
Width
30.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9131-AGB
Zoro #
G315451051
UPC #
806134151386
Country of Origin
China

Dimensions

Length
30.75 in
Height
24.5 in
Width
30.75 in

Details

Item
Chandelier
Fixture Wattage
15W
Material
STEEL
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
20
Battery Included
No

Description

Smooth, organically shaped shades of thick piastre glass with a soft, opaque shape at the center give this design a soothing, natural aesthetic. Whether as a flush mount set closer to the ceiling or as a waterfall-like chandelier cascading down, this fixture blends nicely with a wide variety of interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.