Zoro Homepage

Pacama 11 Light Chandelier in Aged Brass Finish

  • Mfr # 5540-AGB

  • Zoro # G622646805


product price: $3,895.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Dimmable
No
Hang Type/Length
120 Aircraft Cable
Height
7.75 in
Canopy Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5540-AGB
Zoro #
G622646805
UPC #
197292995296
Country of Origin
Viet Nam

Dimensions

Hang Type/Length
120 Aircraft Cable
Height
7.75 in
Canopy Dimension
5.5 in. W x 0.75 in. H
Assembled Depth
40.25 in
Fixture Dimension
40.25 in. W x 7.75 in. H
Width
40.25 in

Details

Color
Aged Brass
Dimmable
No
Canopy Shape
Round
Slope Ceiling Adaptable
No
Lamp Base
E12
Power Source
Hardwired
Finish
Aged Brass
Shade Material
Seeded Cloud Glass
Item
Chandelier
Number of Lights
11
Bulb Type
B11
Fixture Wattage
10 W
Bulb Included
No
Damp/Wet Rating
Damp
Voltage
120 V
Standards
UL Listed; cUL
Material
Brass

Description

A study in lightness, the Pacama chandelier showcases celestial cloud seedy glass globes of various sizes arranged artfully along a metal ring. The soft, textured glass diffuses an atmospheric glow that is complemented by the Aged Brass-finished metalwork. With 11 or 13 lights, this grand design brings an effervescent energy to contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.