Zoro Homepage

Upton 6 Light Chandelier 26 In. Polished Chrome

  • Mfr # 1806-PC

  • Zoro # G615451317


product price: $912.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
50W
Finish
Polished Chrome
Length
26 in
Color
Polished Chrome
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1806-PC
Zoro #
G615451317
UPC #
806134187804
Country of Origin
China

Dimensions

Length
26 in
Width
26 in
Height
19.5 in

Details

Item
Chandelier
Fixture Wattage
50W
Finish
Polished Chrome
Color
Polished Chrome
Bulb Included
N
Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Socket Count
6
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.