Indoor/Outdoor Ceiling Fan
- Mfr # 52881
- Zoro # G025076018
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Blade Finish
Painted
Number of Blades
3
Environment Rating
Damp
Fan Watts
12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52881
- Zoro #
- G025076018
- UPC #
- 049694528810
- Country of Origin
- China
- Voltage
- 120V
- Blade Finish
- Painted
- Number of Blades
- 3
- Environment Rating
- Damp
- Fan Watts
- 12 W
- Light Bulb Type
- LED
- Housing Decorative Finish
- Matte Black
- Fan Housing Color
- Black
- Light Kit
- Yes
- Includes
- 2 in Downrod
- Phase
- Single
- Amps
- .35 A to 2.0 A
- Reversible
- Yes
- Housing Finish
- Powder Coated
- Blade Decorative Finish
- Matte Black
- Series
- Aeronaut
- Mount Type
- Downrod
- Airflow
- 4,373 cfm
- Mounting Orientation
- Angled, Horizontal
- RPM
- 200 RPM
- Switch Style
- Handheld Remote
- Item
- Ceiling Fan
- Number of Speeds
- 6
- Bearing Type
- Ball
Dimensions
- Blade Diameter
- 44 in
Description
Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 12 W Fan Watts, Phase Single, Motor HP Not Applicable, 200 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Includes 2 in Downrod, Aeronaut Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.