Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PA106, Unicel C-7488, 4PK
- Mfr # HF7488-04
- Zoro # G022965063
product price:Â
$
175.99
/pk of 4, $44.00/ea
Free Shipping & Returns
Key Features
Banding
Double-glued
Height
7 in
Inside Diameter
3 in
Endcap Material
Turquoise Resin
Length
25.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7488-04
- Zoro #
- G022965063
- UPC #
- 810151300030
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Inside Diameter
- 3 in
- Length
- 25.5 in
- Outside Diameter
- 7 in
- Width
- 7 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Color
- White
Description
REPLACEMENT FOR - The Hurricane HF7488-04 Advanced Cartridge Filter is compatible for Unicel: C-7488, Pleatco: PA106, Filbur: FC-1226, Hayward SwimClear C4030, C4025, C4020, C4520, Hayward Super-Star-Clear C4500, C4000, C4000S (stainless steel), Pentair Purex CF 105, and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 25.5 inches, outer diameter 7 inches, Top hole 3 inches, Bottom hole 3 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.