Shop HURRICANE
See all product information
Create Account
Coast Spas Top load (in-line) 100, Waterway Plastics
- Mfr # HF5396-01
- Zoro # G222964934
product price:Â
$
48.99
/ea
Key Features
Endcap Material
Turquoise Resin
Outside Diameter
5.3125 in
Banding
Double-glued
Color
White
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5396-01
- Zoro #
- G222964934
- UPC #
- 810151304144
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Color
- White
- Filter Media
- Premium Pointbond
- Material
- Point bond
Dimensions
- Outside Diameter
- 5.3125 in
- Length
- 21.3125 in
- Height
- 5.3125 in
- Width
- 5.3125 in
- Inside Diameter
- 2.125 in
Description
Hurricane HF5396-01 Cartridge Filter Replacement for Coast Spas Top load (in-line) 100, Waterway Plastics, Unicel C-5396, Pleatco PCST80, Filbur FC-2975
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.