Shop HURRICANE
See all product information
Create Account
Cal Spa Victory 60 SF
- Mfr # HF5H752-01
- Zoro # G422964956
product price:Â
$
36.99
/ea
Key Features
Color
White
Inside Diameter
2 in
Material
Point bond
Endcap Material
Turquoise Resin
Width
5.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5H752-01
- Zoro #
- G422964956
- UPC #
- 810151306643
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- White
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
Dimensions
- Inside Diameter
- 2 in
- Width
- 5.1875 in
- Length
- 16.125 in
- Height
- 5.1875 in
- Outside Diameter
- 5.1875 in
Description
Hurricane HF5H752-01 Cartridge Filter Replacement for Cal Spa Victory 60 SF, Unicel 5CH-752, Pleatco Pleatco PCAL60-F2M, Filbur FC-0202
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.