Shop HURRICANE
See all product information
Create Account
Caldera 75 (new style)
- Mfr # HF7375-01
- Zoro # G422965021
product price:Â
$
36.99
/ea
Key Features
Inside Diameter
2.6785 in
Length
14.875 in
Endcap Material
Turquoise Resin
Filter Media
Premium Pointbond
Outside Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7375-01
- Zoro #
- G422965021
- UPC #
- 810151300603
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Color
- White
- Material
- Point bond
- Banding
- Double-glued
Dimensions
- Inside Diameter
- 2.6785 in
- Length
- 14.875 in
- Outside Diameter
- 7 in
- Height
- 7 in
- Width
- 7 in
Description
Hurricane HF7375-01 Cartridge Filter Replacement for Caldera 75 (new style), Unicel C-7375, Pleatco PCD75N, Filbur FC-3964
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.