Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PAP100-4, Unicel C-9410
- Mfr # HF9410-01
- Zoro # G022964967
product price:Â
$
56.99
/ea
Key Features
Filter Media
Premium Pointbond
Length
23.625 in
Outside Diameter
10.0625 in
Color
White
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF9410-01
- Zoro #
- G022964967
- UPC #
- 810151300276
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Color
- White
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Dimensions
- Length
- 23.625 in
- Outside Diameter
- 10.0625 in
- Width
- 10.0625 in
- Inside Diameter
- 6 in
- Height
- 10.0625 in
Description
REPLACEMENT FOR - The Hurricane HF9410-01 Advanced Cartridge Filter is compatible for Unicel C-9410, Pleatco PAP100-4, Filbur FC-0686, Predator 100, Pentair Clean & Clear 100 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 23.625 inches, outer diameter 10.0625 inches, Top hole 6 inches, Bottom hole 6 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.