Shop HURRICANE
See all product information
Create Account
Cartridge Filter Replacement for Premium Blue Dynamic Series IV - DFM, DFML, Series II & III RTL/
- Mfr # HF4950-01M
- Zoro # G222915431
product price:Â
$
28.99
/ea
Key Features
Height
5 in
Width
5 in
Banding
Double-glued
Endcap Material
Turquoise Resin
Inside Diameter
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4950-01M
- Zoro #
- G222915431
- UPC #
- 810151301785
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Color
- Blue
- Filter Media
- Elite Pointbond
Dimensions
- Height
- 5 in
- Width
- 5 in
- Inside Diameter
- 2.125 in
- Length
- 13.3125 in
- Outside Diameter
- 5 in
Description
Hurricane HF4950-01M Cartridge Filter Replacement for Premium Blue Dynamic Series IV - DFM, DFML, Series II & III RTL/RCF-50, Series I RDC-50, RDC-50S, Waterway, Custom Molded Products, Unicel C-4950AM, Pleatco PRB50-IN-M, Filbur FC-2390M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.