Shop HURRICANE
See all product information
Create Account
Comfort Line Spas, Softsider Spas, ICM, No Bottom Screw In Adapter
- Mfr # HF4302-01
- Zoro # G622964985
product price:Â
$
22.99
/ea
Key Features
Material
Point bond
Height
4.625 in
Outside Diameter
4.625 in
Length
4.625 in
Inside Diameter
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4302-01
- Zoro #
- G622964985
- UPC #
- 810151306513
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Color
- White
- Filter Media
- Premium Pointbond
Dimensions
- Height
- 4.625 in
- Outside Diameter
- 4.625 in
- Length
- 4.625 in
- Inside Diameter
- 1.9 in
- Width
- 4.625 in
Description
Hurricane HF4302-01 Cartridge Filter Replacement for Comfort Line Spas, Softsider Spas, ICM, No Bottom Screw In Adapter, Unicel C-4302, Pleatco PSS17.5-XP, Filbur FC-0183
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.