Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PLBS75 Unicel C-5374
- Mfr # HF5374-01
- Zoro # G622964954
product price:Â
$
35.99
/ea
Key Features
Height
5.3125 in
Filter Media
Premium Pointbond
Endcap Material
Turquoise Resin
Width
5.3125 in
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5374-01
- Zoro #
- G622964954
- UPC #
- 810151300955
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
- Color
- White
Dimensions
- Height
- 5.3125 in
- Width
- 5.3125 in
- Outside Diameter
- 5.3125 in
- Length
- 14.75 in
- Inside Diameter
- 2.125 in
Description
REPLACEMENT FOR - The Hurricane HF5374-01 Advanced Cartridge Filter is compatible for Pleatco PLBS75 Unicel C-5374, Filbur FC-2971, Rainbow, Waterway, Leisure Bay, S2, G2 Spa 75 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 14.75 inches, outer diameter 5.3125 inches, Top hole 2.125 inches, Bottom hole 2.125 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.